This item is Discontinued.

No Product Image Available

Keyed Entry Keyed Entry Oil Rubbed Bronz (Discontinued)

  • Mfr # MP015.102.ACT5X
  • Zoro # G7643773
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP015.102.ACT5X
Zoro #
G7643773
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Oil Rubbed Bronze
Item
Keyed Entry Keyed Entry Oil Rubbed Bronz
Material
Brass
Color
Oil Rubbed Bronze
Function
Keyed Entry
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Oil Rubbed Bronz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.