Zoro Homepage

Keyed Entry Keyed Entry Oil Rubbed Bronze

  • Mfr # MP009.102.ACT6

  • Zoro # G2008929


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Width
0
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP009.102.ACT6
Zoro #
G2008929
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Keyed Entry Keyed Entry Oil Rubbed Bronz
Color
Oil Rubbed Bronze
Material
Brass
Function
Keyed Entry

Description

Item Keyed Entry Keyed Entry Oil Rubbed Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.