This item is Discontinued.

Baldwin Keyed Entry Keyed Entry Oil Rubbed Bronze MP015.102.ACT1

This item is Discontinued.

Baldwin

Keyed Entry Keyed Entry Oil Rubbed Bronze (Discontinued)

Mfr # MP015.102.ACT1
Zoro # G2009285
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP015.102.ACT1
Zoro #
G2009285
UPC #
-
Country of Origin
China

Dimensions

Height
3.7008
Length
18.8976
Width
9.5276

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Oil Rubbed Bronze
Item
Keyed Entry Keyed Entry Oil Rubbed Bronz
Color
Oil Rubbed Bronze
Function
Keyed Entry
Material
Brass
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Oil Rubbed Bronz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.