This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP015.102.ACT1X
Zoro #
G2009373
UPC #
-
Country of Origin
China
Dimensions
Width
9.5276
Length
18.8976
Height
3.7008
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Keyed Entry Keyed Entry Oil Rubbed Bronz
Color
Oil Rubbed Bronze
Material
Brass
Weight
3.2
Function
Keyed Entry
Description
Item Keyed Entry Keyed Entry Oil Rubbed Bronz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.