Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baldwin Keyed Entry Keyed Entry Oil Rubbed Bronze MP015.102.ACT4

Keyed Entry Keyed Entry Oil Rubbed Bronze (Discontinued)

  • Mfr # MP015.102.ACT4
  • Zoro # G2009303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP015.102.ACT4
Zoro #
G2009303
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Oil Rubbed Bronze
Item
Keyed Entry Keyed Entry Oil Rubbed Bronz
Material
Brass
Color
Oil Rubbed Bronze
Function
Keyed Entry
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Oil Rubbed Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.