Keyed Entry Keyed Entry Satin Black
- Mfr # MP003.190.ACT3
- Zoro # G2009583
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Style
Knob
Function
Keyed Entry
Product Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP003.190.ACT3
- Zoro #
- G2009583
- UPC #
- -
- Country of Origin
- China
- Item
- Keyed Entry Keyed Entry Satin Black
- Finish
- Satin Black
- Style
- Knob
- Function
- Keyed Entry
- Product Type
- Trim
Description
Item Keyed Entry Keyed Entry Satin Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.