Zoro Homepage

Keyed Entry Keyed Entry Satin Black

  • Mfr # MP013.190.ACT5X

  • Zoro # G2009951


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Black
Series
Estate
Keyway Type
C Keyway
Style
Knob
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP013.190.ACT5X
Zoro #
G2009951
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Keyed Entry Keyed Entry Satin Black
Finish
Satin Black
Series
Estate
Keyway Type
C Keyway
Style
Knob
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Satin Black
Function
Keyed Entry
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.