Zoro Homepage

Keyed Entry Keyed Entry Satin Brass with Brown

  • Mfr # MP016.060.ACT4

  • Zoro # G1833280


product price: $813.60
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP016.060.ACT4
Zoro #
G1833280
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Keyed Entry Keyed Entry Satin Brass with
Color
Satin Brass with Brown
Weight
7.2
Material
Brass
Function
Keyed Entry

Description

Item Keyed Entry Keyed Entry Satin Brass with

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.