Zoro Homepage
This item is Discontinued.
Baldwin Keyed Entry Keyed Entry Satin Chrome MP009.264.ACT4

Keyed Entry Keyed Entry Satin Chrome (Discontinued)

  • Mfr # MP009.264.ACT4
  • Zoro # G1833332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP009.264.ACT4
Zoro #
G1833332
UPC #
00884011180216
Country of Origin
China

Dimensions

Height
3.7
Width
9.5
Length
18.9

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Bristol
Finish
Satin Chrome
Item
Keyed Entry Keyed Entry Satin Chrome
Material
Brass
Color
Satin Chrome
Function
Keyed Entry
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.