Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP015.150.ACT3X
Zoro #
G2012024
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Satin Nickel
Item
Keyed Entry Keyed Entry Satin Nickel
Color
Satin Nickel
Function
Keyed Entry
Material
Brass
Product Type
Trim
Description
Item Keyed Entry Keyed Entry Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.