This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP016.150.ACT2
Zoro #
G7645496
UPC #
-
Country of Origin
China
Dimensions
Length
18.8
Height
3.7
Width
9.6
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Function
Keyed Entry
Material
Brass
Color
Satin Nickel
Item
Keyed Entry Keyed Entry Satin Nickel
Description
Item Keyed Entry Keyed Entry Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.