Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Entry Keyed Entry Unlacquered Brass

  • Mfr # MP002.031.ACT6X

  • Zoro # G2012295


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Material
Brass
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP002.031.ACT6X
Zoro #
G2012295
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Keyed Entry Keyed Entry Unlacquered Bras
Material
Brass
Function
Keyed Entry
Color
Unlacquered Brass

Description

Item Keyed Entry Keyed Entry Unlacquered Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.