Zoro Homepage

Keyed Entry Keyed Entry Venetian Bronze

  • Mfr # MP003.112.ACT3

  • Zoro # G2013241


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Style
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP003.112.ACT3
Zoro #
G2013241
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Keyed Entry Keyed Entry Venetian Bronze
Finish
Venetian Bronze
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Style
Knob
Function
Keyed Entry
Color
Venetian Bronze
Material
Brass
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.