Keyed Entry Sliding Door Locks Antique Brass
Mfr # PD005.050.ENTR
Zoro # G2014459
product price: $867.99
/ea
Free Shipping & Returns
Key Features
Height
3.7
Length
11
Width
6.6
Material
Brass
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.050.ENTR
Zoro #
G2014459
UPC #
-
Country of Origin
China
Dimensions
Height
3.7
Length
11
Width
6.6
Details
Item
Keyed Entry Sliding Door Locks Antique B
Material
Brass
Color
Antique Brass
Finish
Antique Brass
Number of Pins
5 Pin Cylinder
Function
Keyed Entry
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Keyway Type
C Keyway
Series
Estate
Description
Keyed Entry Sliding Door Locks Antique B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.