Zoro Homepage

Keyed Entry Sliding Door Locks Bright Chrome

  • Mfr # PD006.260.ENTR

  • Zoro # G1834644


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Height
3.8
Length
11.2
Width
6.6
Material
Brass
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.260.ENTR
Zoro #
G1834644
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Length
11.2
Width
6.6

Details

Item
Keyed Entry Sliding Door Locks Bright Ch
Material
Brass
Color
Bright Chrome
Backset
2-1/2" Backset
Number of Pins
5 Pin Cylinder
Function
Keyed Entry
Keyway Type
C Keyway
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Keyed Entry Sliding Door Locks Bright Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.