Keyed Entry Sliding Door Locks Distressed Oil Rubbed Bronze
Mfr # PD007.402.ENTR
Zoro # G2014535
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Height
0
Length
0
Width
0
Material
Brass
Color
Distressed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD007.402.ENTR
Zoro #
G2014535
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Keyed Entry Sliding Door Locks Distresse
Material
Brass
Color
Distressed Oil Rubbed Bronze
Finish
Distressed Oil Rubbed Bronze
Function
Keyed Entry
Number of Pins
5 Pin Cylinder
Backset
2-1/2" Backset
Keyway Type
C Keyway
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Keyed Entry Sliding Door Locks Distresse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.