Keyed Entry Sliding Door Locks Lifetime Brass
Mfr # PD016.003.ENTR
Zoro # G2014641
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Height
3.7
Length
11
Width
6.6
Material
Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD016.003.ENTR
Zoro #
G2014641
UPC #
-
Country of Origin
China
Dimensions
Height
3.7
Length
11
Width
6.6
Details
Item
Keyed Entry Sliding Door Locks Lifetime
Material
Brass
Color
Lifetime Brass
Finish
Brass
Function
Keyed Entry
Number of Pins
5 Pin Cylinder
Backset
2-1/2" Backset
Series
Estate
Keyway Type
C Keyway
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Keyed Entry Sliding Door Locks Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.