
Keyed Entry Sliding Door Locks Lifetime Bright Nickel
Mfr # PD005.055.ENTR
Zoro # G2014702
product price: $867.99
/ea
Free Shipping & Returns
Key Features
Height
3.9
Length
11.1
Width
6.7
Material
Brass
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.055.ENTR
Zoro #
G2014702
UPC #
-
Country of Origin
China
Dimensions
Height
3.9
Length
11.1
Width
6.7
Details
Item
Keyed Entry Sliding Door Locks Lifetime
Material
Brass
Color
Lifetime Bright Nickel
Finish
Bright Nickel
Weight
4.9
Backset
2-1/2" Backset
Function
Keyed Entry
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Keyway Type
C Keyway
Series
Estate
Description
Keyed Entry Sliding Door Locks Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.