Keyed Entry Sliding Door Locks Lifetime Satin Brass
Mfr # PD006.044.ENTR
Zoro # G2014562
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11
Width
6.6
Material
Brass
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.044.ENTR
Zoro #
G2014562
UPC #
00823079449941
Country of Origin
China
Dimensions
Height
3.8
Length
11
Width
6.6
Details
Item
Keyed Entry Sliding Door Locks Lifetime
Material
Brass
Color
Lifetime Satin Brass
Number of Pins
5 Pin Cylinder
Backset
2-1/2" Backset
Function
Keyed Entry
Keyway Type
C Keyway
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Keyed Entry Sliding Door Locks Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.