Zoro Homepage

Keyed Entry Sliding Door Locks Oil Rubbed Bronze

  • Mfr # PD016.102.ENTR

  • Zoro # G2014684


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Height
3.9
Length
11
Width
6.6
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD016.102.ENTR
Zoro #
G2014684
UPC #
-
Country of Origin
China

Dimensions

Height
3.9
Length
11
Width
6.6

Details

Item
Keyed Entry Sliding Door Locks Oil Rubbe
Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Backset
2-1/2" Backset
Number of Pins
5 Pin Cylinder
Function
Keyed Entry
Keyway Type
C Keyway
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Keyed Entry Sliding Door Locks Oil Rubbe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.