Zoro Homepage

Keyed Entry Sliding Door Locks Unlacquered Brass

  • Mfr # PD005.031.ENTR

  • Zoro # G2014851


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Height
3.8
Length
11
Width
6.7
Material
Brass
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD005.031.ENTR
Zoro #
G2014851
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Length
11
Width
6.7

Details

Item
Keyed Entry Sliding Door Locks Unlacquer
Material
Brass
Color
Unlacquered Brass
Finish
Unlacquered Brass
Weight
4.85
Backset
2-1/2" Backset
Function
Keyed Entry
Number of Pins
5 Pin Cylinder
Keyway Type
C Keyway
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Keyed Entry Sliding Door Locks Unlacquer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.