Keyed Entry Sliding Door Locks Unlacquered Brass
Mfr # PD006.031.ENTR
Zoro # G1834732
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11
Width
6.6
Material
Brass
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.031.ENTR
Zoro #
G1834732
UPC #
-
Country of Origin
China
Dimensions
Height
3.8
Length
11
Width
6.6
Details
Item
Keyed Entry Sliding Door Locks Unlacquer
Material
Brass
Color
Unlacquered Brass
Finish
Unlacquered Brass
Backset
2-1/2" Backset
Number of Pins
5 Pin Cylinder
Function
Keyed Entry
Series
Estate
Keyway Type
C Keyway
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Keyed Entry Sliding Door Locks Unlacquer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.