Keyed Entry Sliding Door Locks Venetian Bronze
Mfr # PD005.112.ENTR
Zoro # G2015025
product price: $867.99
/ea
Free Shipping & Returns
Key Features
Height
3.7
Length
11
Width
6.6
Material
Brass
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.112.ENTR
Zoro #
G2015025
UPC #
00884011878816
Country of Origin
China
Dimensions
Height
3.7
Length
11
Width
6.6
Details
Item
Keyed Entry Sliding Door Locks Venetian
Material
Brass
Color
Venetian Bronze
Finish
Venetian Bronze
Number of Pins
5 Pin Cylinder
Backset
2-1/2" Backset
Function
Keyed Entry
Keyway Type
C Keyway
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Keyed Entry Sliding Door Locks Venetian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.