Keyed Entry Sliding Door Locks Vintage Brass
Mfr # PD006.033.ENTR
Zoro # G1834705
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11.1
Width
6.6
Material
Brass
Color
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.033.ENTR
Zoro #
G1834705
UPC #
00884011879042
Country of Origin
China
Dimensions
Height
3.8
Length
11.1
Width
6.6
Details
Item
Keyed Entry Sliding Door Locks Vintage B
Material
Brass
Color
Vintage Brass
Finish
Vintage Brass
Backset
2-1/2" Backset
Function
Keyed Entry
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Keyway Type
C Keyway
Description
Keyed Entry Sliding Door Locks Vintage B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.