Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kits

  • Mfr # 6501.000.D

  • Zoro # G1834723


product price: $32.39
/ea

Key Features

Series
Estate
Height
0.2
Material
Brass / Steel
Width
1
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6501.000.D
Zoro #
G1834723
UPC #
-
Country of Origin
China

Dimensions

Height
0.2
Width
1
Length
1

Details

Series
Estate
Item
Kits
Material
Brass / Steel

Description

Item Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.