
Kits
Mfr # 6501.000.F
Zoro # G1834671
product price: $43.65
/eaKey Features
Strike Type
Mortise
Series
Estate
Material
Brass / Steel
Width
1
Length
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6501.000.F
Zoro #
G1834671
UPC #
-
Country of Origin
China
Dimensions
Width
1
Length
1
Height
0.2
Details
Item
Kits
Strike Type
Mortise
Series
Estate
Material
Brass / Steel
Weight
0.025
Product Type
Door
Description
Item Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.