Zoro Homepage

Knob Antique Brass Door Knobs Antique Brass 5000

  • Mfr # 5000.050.MR

  • Zoro # G2014815


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.1
Material
Brass
Width
3.3
Height
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000.050.MR
Zoro #
G2014815
UPC #
-
Country of Origin
China

Dimensions

Length
5.1
Width
3.3
Height
2.7

Details

Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Material
Brass
Weight
1.8
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Antique Brass Door Knobs Antique Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.