Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Antique Brass Door Knobs Antique Brass 5015

  • Mfr # 5015.050.MR

  • Zoro # G2015183


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
2
Height
2.2
Color
Antique Brass
Length
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015.050.MR
Zoro #
G2015183
UPC #
-
Country of Origin
China

Dimensions

Height
2.2
Length
4.4
Width
2.6

Details

Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Weight
2
Color
Antique Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Antique Brass Door Knobs Antique Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.