
Knob Antique Brass Door Knobs Antique Brass 5020
Mfr # 5020.050.IMR
Zoro # G2015174
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Antique Brass
Width
3.5
Length
5.4
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.050.IMR
Zoro #
G2015174
UPC #
00723079279381
Country of Origin
China
Dimensions
Width
3.5
Length
5.4
Height
3
Details
Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Color
Antique Brass
Material
Brass
Weight
0.6
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Antique Brass Door Knobs Antique Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.