
Knob Antique Brass Door Knobs Antique Brass 5023
Mfr # 5023.050.IMR
Zoro # G2015159
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Antique Brass
Length
5.2756
Width
3.3858
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5023.050.IMR
Zoro #
G2015159
UPC #
-
Country of Origin
China
Dimensions
Length
5.2756
Width
3.3858
Height
2.7559
Details
Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Color
Antique Brass
Material
Brass
Weight
0.8
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Antique Brass Door Knobs Antique Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.