
Knob Antique Brass Door Knobs Antique Brass 5024
Mfr # 5024.050.IMR
Zoro # G2015131
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
0
Length
0
Width
0
Weight
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5024.050.IMR
Zoro #
G2015131
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Weight
3
Color
Antique Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Antique Brass Door Knobs Antique Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.