Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Antique Brass Door Knobs Antique Brass 5025

  • Mfr # 5025.050.IMR

  • Zoro # G1834909


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.4
Width
3.5
Color
Antique Brass
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025.050.IMR
Zoro #
G1834909
UPC #
-
Country of Origin
China

Dimensions

Length
5.4
Width
3.5
Height
3

Details

Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Color
Antique Brass
Material
Brass
Weight
0.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Antique Brass Door Knobs Antique Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.