Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Antique Brass Door Knobs Antique Brass 5073

  • Mfr # 5073.050.MR

  • Zoro # G1834994


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Weight
3.19
Length
0
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5073.050.MR
Zoro #
G1834994
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Knob Antique Brass Door Knobs Antique Br
Series
Estate
Material
Brass
Weight
3.19
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Antique Brass Door Knobs Antique Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.