Zoro Homepage
This item is Discontinued.
Baldwin Knob Antique Nickel Door Knobs Antique Nickel 5025 5025.151.MR

Knob Antique Nickel Door Knobs Antique Nickel 5025 (Discontinued)

  • Mfr # 5025.151.MR
  • Zoro # G1835100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025.151.MR
Zoro #
G1835100
UPC #
-
Country of Origin
China

Dimensions

Length
5.1969
Width
3.3858
Height
2.6772

Details

Item
Knob Antique Nickel Door Knobs Antique N
Series
Estate
Weight
1.6
Color
Antique Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Antique Nickel Door Knobs Antique N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.