
Knob Bright Chrome Door Knobs Bright Chrome 5000
Mfr # 5000.260.MR
Zoro # G2016172
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.2
Weight
2
Width
2.7
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.260.MR
Zoro #
G2016172
UPC #
-
Country of Origin
China
Dimensions
Length
5.2
Width
2.7
Height
3.3
Details
Item
Knob Bright Chrome Door Knobs Bright Chr
Series
Estate
Weight
2
Material
Brass
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Bright Chrome Door Knobs Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.