Zoro Homepage

Knob Bright Chrome Door Knobs Bright Chrome 5020

  • Mfr # 5020.260.IMR

  • Zoro # G2016084


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Width
3.4
Height
2.7
Length
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.260.IMR
Zoro #
G2016084
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
2.7
Length
5.2

Details

Item
Knob Bright Chrome Door Knobs Bright Chr
Series
Estate
Material
Brass
Color
Bright Chrome
Weight
1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Bright Chrome Door Knobs Bright Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.