
Knob Bright Chrome Door Knobs Bright Chrome 5050 (Discontinued)
- Mfr # 5050.260.MR
- Zoro # G2016233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050.260.MR
Zoro #
G2016233
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.5
Length
6.1
Details
Item
Knob Bright Chrome Door Knobs Bright Chr
Series
Estate
Weight
0.8
Material
Brass
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Bright Chrome Door Knobs Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.