Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Bright Chrome Door Knobs Bright Chrome 5064

  • Mfr # 5064.260.IMR

  • Zoro # G2016294


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.1969
Height
2.6772
Weight
0.1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064.260.IMR
Zoro #
G2016294
UPC #
00723079115986
Country of Origin
China

Dimensions

Length
5.1969
Height
2.6772
Width
3.3858

Details

Item
Knob Bright Chrome Door Knobs Bright Chr
Series
Estate
Weight
0.1
Material
Brass
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Bright Chrome Door Knobs Bright Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.