
Knob Bright Chrome Door Knobs Bright Chrome 5069
Mfr # 5069.260.MR
Zoro # G2016349
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2
Color
Bright Chrome
Length
4.2
Width
2.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5069.260.MR
Zoro #
G2016349
UPC #
-
Country of Origin
China
Dimensions
Height
2
Length
4.2
Width
2.4
Details
Item
Knob Bright Chrome Door Knobs Bright Chr
Series
Estate
Color
Bright Chrome
Material
Brass
Weight
2.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Knob Bright Chrome Door Knobs Bright Chr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.