Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baldwin Knob Distressed Antq Nickel Door Knobs Distressed Antq Nickel 5020 5020.452.IMR

Knob Distressed Antq Nickel Door Knobs Distressed Antq Nickel 5020 (Discontinued)

  • Mfr # 5020.452.IMR
  • Zoro # G2016513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.452.IMR
Zoro #
G2016513
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Knob Distressed Antq Nickel Door Knobs D
Series
Estate
Weight
1.09
Material
Brass
Color
Distressed Antique Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Distressed Antq Nickel Door Knobs D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.