Zoro Homepage

Knob Distressed ORB Door Knobs Distressed ORB 5015

  • Mfr # 5015.402.IMR

  • Zoro # G2016750


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.1181
Color
Distressed Oil Rubbed Bronze
Weight
1
Height
2.6772
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015.402.IMR
Zoro #
G2016750
UPC #
-
Country of Origin
China

Dimensions

Length
5.1181
Height
2.6772
Width
3.3858

Details

Item
Knob Distressed ORB Door Knobs Distresse
Series
Estate
Color
Distressed Oil Rubbed Bronze
Weight
1
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Distressed ORB Door Knobs Distresse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.