
Knob Distressed ORB Door Knobs Distressed ORB 5023
Mfr # 5023.402.MR
Zoro # G1835755
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
2
Color
Distressed Oil Rubbed Bronze
Height
2.1
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5023.402.MR
Zoro #
G1835755
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Length
4.4
Width
2.5
Details
Item
Knob Distressed ORB Door Knobs Distresse
Series
Estate
Weight
2
Color
Distressed Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Distressed ORB Door Knobs Distresse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.