Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Distressed ORB Door Knobs Distressed ORB 5024

  • Mfr # 5024.402.IMR

  • Zoro # G2016723


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
0
Weight
3
Length
0
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024.402.IMR
Zoro #
G2016723
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Knob Distressed ORB Door Knobs Distresse
Series
Estate
Weight
3
Material
Brass
Color
Distressed Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Distressed ORB Door Knobs Distresse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.