
Knob Distressed ORB Door Knobs Distressed ORB 5024
Mfr # 5024.402.MR
Zoro # G2017100
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Distressed Oil Rubbed Bronze
Material
Brass
Length
6.1
Weight
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5024.402.MR
Zoro #
G2017100
UPC #
00884011397911
Country of Origin
China
Dimensions
Length
6.1
Height
2.6
Width
3.4
Details
Item
Knob Distressed ORB Door Knobs Distresse
Series
Estate
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
3
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Distressed ORB Door Knobs Distresse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.