
Knob Distressed ORB Door Knobs Distressed ORB 5077
Mfr # 5077.402.IMR
Zoro # G2016839
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.1
Length
5.1969
Height
2.6772
Width
3.3858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5077.402.IMR
Zoro #
G2016839
UPC #
-
Country of Origin
China
Dimensions
Length
5.1969
Height
2.6772
Width
3.3858
Details
Item
Knob Distressed ORB Door Knobs Distresse
Series
Estate
Weight
0.1
Color
Distressed Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Knob Distressed ORB Door Knobs Distresse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.