Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Distressed ORB Door Knobs Distressed ORB 5077

  • Mfr # 5077.402.MR

  • Zoro # G2016994


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Distressed Oil Rubbed Bronze
Weight
0.8
Material
Brass
Height
2.6772
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5077.402.MR
Zoro #
G2016994
UPC #
-
Country of Origin
China

Dimensions

Height
2.6772
Width
3.3858
Length
5.1181

Details

Item
Knob Distressed ORB Door Knobs Distresse
Series
Estate
Color
Distressed Oil Rubbed Bronze
Weight
0.8
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Knob Distressed ORB Door Knobs Distresse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.