
Knob Lifetime Brass Door Knobs Lifetime Brass 5000
Mfr # 5000.003.IMR
Zoro # G2017380
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
5.2
Height
2.7
Material
Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.003.IMR
Zoro #
G2017380
UPC #
-
Country of Origin
China
Dimensions
Length
5.2
Height
2.7
Width
3.4
Details
Item
Knob Lifetime Brass Door Knobs Lifetime
Series
Estate
Material
Brass
Color
Lifetime Brass
Weight
1
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Brass Door Knobs Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.