Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lifetime Brass Door Knobs Lifetime Brass 5015

  • Mfr # 5015.003.MR

  • Zoro # G2017399


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
5.3
Material
Brass
Length
5.9
Weight
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015.003.MR
Zoro #
G2017399
UPC #
-
Country of Origin
China

Dimensions

Width
5.3
Length
5.9
Height
4.5

Details

Item
Knob Lifetime Brass Door Knobs Lifetime
Series
Estate
Material
Brass
Weight
1.3
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Brass Door Knobs Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.