Zoro Homepage

Knob Lifetime Brass Door Knobs Lifetime Brass 5020

  • Mfr # 5020.003.IMR

  • Zoro # G2017405


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Brass
Weight
1
Height
2.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.003.IMR
Zoro #
G2017405
UPC #
-
Country of Origin
China

Dimensions

Height
2.5
Length
6
Width
3.4

Details

Item
Knob Lifetime Brass Door Knobs Lifetime
Series
Estate
Color
Lifetime Brass
Weight
1
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Knob Lifetime Brass Door Knobs Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.