
Knob Lifetime Brass Door Knobs Lifetime Brass 5041
Mfr # 5041.003.IMR
Zoro # G2017414
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.3
Weight
0.4
Material
Brass
Height
2.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5041.003.IMR
Zoro #
G2017414
UPC #
-
Country of Origin
China
Dimensions
Width
3.3
Height
2.9
Length
5.4
Details
Item
Knob Lifetime Brass Door Knobs Lifetime
Series
Estate
Weight
0.4
Material
Brass
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Knob Lifetime Brass Door Knobs Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.